80A112 X 31.25IN

COMPARE

80A112 X 31.25IN

Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE

MARTIN SPROCKET & GR

Part # 80A112 X 31.25IN

BDI # 24518220

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80A112 X 31IN BORE

COMPARE

H80A112 X 31IN BORE

Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH

TSUBAKI

Part # 80A112 X 31IN BORE

BDI # 21542385

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY