HA140B15 X 2-7/8IN 3/4X3/8 KW
Description
HA140B15 X 2-7/8IN 3/4X3/8 KW CHN SPRKT ; (1) 3/4IN DIA SS OVER KEYWAY
Part # A140B15
BDI # 25177030
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
A140B25 X 2-7/16 5/8KW 2SS HT
Description
A140B25 X 2-7/16 5/8KW 2SS HT SPROCKET
Part # A140B25 X 2-7/16 5/8KW 2SS HT
BDI # 23709874
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore
140C18H X 2-7/16 STD KW 2SS
Description
140C18H X 2-7/16 STD KW 2SS SPROCKET ; 140 ANSI 18 TEETH 2-7/16" BORE
Part # 140C18H X 2-7/16 STD KW 2SS
BDI # 26367829
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Finished Bore
140B20 X 2-1/8IN KW 2SS
Description
140B20 X 2-1/8IN KW 2SS SPROCKET
Part # 140B20 X 2-1/8IN KW 2SS
BDI # 24866612
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Finished Bore
140B15H X 3-7/16 KW 2SS
Description
140B15H X 3-7/16 KW 2SS SPROCKET
Part # 140B15H X 3-7/16 KW 2SS
BDI # 26368093
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore