Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
160C18 3-5/8 KW 2SS
Description
160C18 3-5/8 KW 2SS SPROCKET
Part # 160C18 3-5/8 KW 2SS
BDI # 21585096
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
160B40H X 3-7/16 KW/SS
Description
160B40H X 3-7/16 KW/SS SPROCKET
Part # 160B40H X 3-7/16 KW/SS
BDI # 24871657
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Finished Bore
160BS15 3-7/16
Description
160BS15 3-7/16 ; ROLLER CHAIN SPROCKET
Part # 160BS15 3-7/16
BDI # 20838457
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore