Page 1 of 2

Next

Compare
E160B14 4 3/4 KW SS

COMPARE

E160B14 4 3/4 KW SS

Description
C/W KWY SS ; SPROCKET

MARTIN SPROCKET & GR

Part # E160B14 4 3/4 KW SS

BDI # 18185416

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.962
Other Features: With Set Screw
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B14 4 3/4 KW 2SS

COMPARE

E160B14 4 3/4 KW 2SS

Description
E160B14 4 3/4 K2SS ; TRIPLE SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # E160B14 4 3/4 KW 2SS

BDI # 18185425

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.962
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160C24H X 6.500 KW SS

COMPARE

E160C24H X 6.500 KW SS

Description
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE

MARTIN SPROCKET & GR

Part # E160C24H X 6.500 KW SS

BDI # 25190350

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.392
Other Features: With Set Screw
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B45 X 4-15/16 1-1/4X5/8KW 2SS

COMPARE

E160B45 X 4-15/16 1-1/4X5/8KW 2SS

Description
E160B45 X 4-15/16 1-1/4X5/8KW 2SS SPRCKT ; MTO

MARTIN SPROCKET & GR

Part # 0370150M

BDI # 25848028

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.802
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B14 TRIPLEX X 4IN KWSS

COMPARE

E160B14 TRIPLEX X 4IN KWSS

Description
E160B14 TRIPLEX X 4IN KWSS SPROCKET

MARTIN SPROCKET & GR

Part # E160B14 TRIPLEX X 4IN KWSS

BDI # 26404693

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.962
Other Features: With Set Screw
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY