2082B24 1-7/16 KW 2SS KEYED IN PAIRS
Description
2082B24 1-7/16 KW 2SS KEYED IN PAIRS ; SPROCKET HUB TO HUB
Part # 2082B24 1-7/16 KW 2SS KEYED IN PAIRS
BDI # 23087852
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Finished Bore
2082B19 2-7/16 NKW SPLIT
Description
2082B19 2-7/16 NKW SPLIT SPROCKET ; 2-7/16IN BORE 19 TEETH STEEL
Part # 2082B19 2-7/16 NKW SPLIT
BDI # 21535984
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch | Split Type
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Finished Bore
2082B12 2-3/16 KW 2SS
Description
2082B12 2-3/16 KW 2SS SPROCKET ; 2-3/16IN BORE 12 TEETH STEEL
Part # 2082B12 2-3/16 KW 2SS
BDI # 21535981
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2082C21 X 1.950/1.952 SS
Description
2082C21 X 1.950/1.952 SS CHN SPROCKET ; MTO @ 90DEG APT ON 2.750 HOD C STYLE
Part # 2082C21 X 1.950/1.952 SS
BDI # 25939045
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Finished Bore
2082BR10H X 1-15/16
Description
2082BR10H X 1-15/16 RLR CHAIN SPROCKET ; 2080 ANSI 10 TEETH 1-15/16" BORE
Part # 2082BR10H X 1-15/16
BDI # 24106703
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Finished Bore