24BS19H X 45MM
Description
24BS19H X 45MM FINISHED BORE SPROCKET ; 1-1/2IN PIT 19T 45MM
Part # 2101059445
BDI # 22366950
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Finished Bore
24BS14H X 50MM
Description
24BS14H X 50MM FINISHED BORE SPROCKET ; 1-1/2IN PIT 14T 50MM
Part # 2101059394
BDI # 22366888
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
24BS16H X 38MM
Description
24BS16H X 38MM FINISHED BORE SPROCKET ; 1-1/2IN PIT 16T 38MM
Part # 2101059405
BDI # 22366908
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
24BS14H X 45MM
Description
24BS14H X 45MM FINISHED BORE SPROCKET ; 1-1/2IN PIT 14T 45MM
Part # 2101059392
BDI # 22366886
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
24BS15H X 45MM
Description
24BS15H X 45MM FINISHED BORE SPROCKET ; 1-1/2IN PIT 15T 45MM
Part # 2101059401
BDI # 22366902
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore