D35B14H 1IN 1/4X1/8KW SS
Description
D35B14H 1IN 1/4X1/8KW SS CHAIN SPROCKET
Part # D35B14H 1IN 1/4X1/8KW SS
BDI # 22580275
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
D35BS26H X 1-1/4
Description
D35BS26H X 1-1/4 ROLLER CHAIN SPROCKET
Part # D35BS26H X 1-1/4
BDI # 25180502
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
D35B18 X 1/2IN KW SS MTO
Description
D35B18 X 1/2IN KW SS MTO CHN SPROCKET ; 35CHAIN 18T
Part # D35B18 X 1/2IN KW SS MTO
BDI # 24974701
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
D35BS24 1 3/8 5/16KW 2 SS
Description
D35BS24 1 3/8 5/16KW 2 SS SPROCEKT
Part # D35BS24 1 3/8 5/16KW 2 SS
BDI # 21585641
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore