D60BS19H X 1-5/8
Description
D60BS19H X 1-5/8 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 19T 1-5/8IN FINISHED BORE
Part # 2101080137
BDI # 22357388
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
D60BS14H X 1-3/4
Description
D60BS14H X 1-3/4 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 14T 1-3/4IN FINISHED BORE
Part # 2101080053
BDI # 22357276
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
D60BS17H X 1-1/4
Description
D60BS17H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 17T 1-1/4IN FINISHED BORE
Part # 2101080093
BDI # 22357336
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
D60BS17H X 1-7/16
Description
D60BS17H X 1-7/16 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 17T 1-7/16IN FINISHED BORE
Part # 2101080104
BDI # 22357350
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
D60BS18H X 1-15/16
Description
D60BS18H X 1-15/16 ROLLER CHAIN SPROCKET ; DBL 3/4IN PIT 18T 1-15/16IN FINISHED ID
Part # 2101080112
BDI # 22357360
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore