D667B6 1 15/16

COMPARE

D667B6 1 15/16

Description
D667B6 SPROCKET ; SPROCKET 1 15/16 BORE

MARTIN SPROCKET & GR

Part # D667B6 1 15/16

BDI # 18185422

Features

Chain Pitch - Inch: 2.25
Chain Size: 667-2
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Mounting Method: Finished Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 2
Hub Type: B-Hub One Side

Price Inventory : Available to order
Loading Price
QTY