60B64 X 2-1/4 1/2 X 1/4IN KW 2SS
Description
60B64 X 2-1/4 1/2 X 1/4IN KW 2SS SPKT ; 1/2-13 X 1/2 SIZE 64 TOOTH
Part # 60B64 X 2-1/4 1/2 X 1/4IN KW 2SS
BDI # 23676412
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Finished Bore