H80-4C95 3.4385/3.4405 3/4 X 3/8KW
Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW
BDI # 25176560
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
120C80 X 3IN STD KW 2SS
Description
120C80 X 3IN STD KW 2SS CHAIN SPROCKET ; 120CHAIN 80T
Part # 120C80 X 3IN STD KW 2SS
BDI # 24596123
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Finished Bore
E80C95 X 3-1/4 KW 2SS
Description
E80C95 X 3-1/4 KW 2SS RLR CHAIN SPROCKET
Part # E80C95 X 3-1/4 KW 2SS
BDI # 23069159
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
160C60F X 4-7/16
Description
160C60F X 4-7/16 ; SPROCKET, DRIVE TYPE C 4-7/16"X60T
Part # 160C60F X 4-7/16
BDI # 20516313
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Finished Bore
80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2
Description
80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2 ; CHAIN SPROCKET
Part # 80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2
BDI # 24296676
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore