140C80 X 2-15/16IN KW SS

COMPARE

140C80 X 2-15/16IN KW SS

Description
140C80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE

MARTIN SPROCKET & GR

Part # 140C80 X 2-15/16IN KW SS

BDI # 24330879

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Other Features: With Set Screw
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B80 X 4IN STD KW 2SS

COMPARE

140B80 X 4IN STD KW 2SS

Description
140B80 X 4IN STD KW 2SS RLR CHAIN SPRKT ; 4" BORE 80T CHAIN #140

MARTIN SPROCKET & GR

Part # 140B80 X 4IN STD KW 2SS

BDI # 25182159

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
140B80 X 2-15/16IN KW SS

COMPARE

140B80 X 2-15/16IN KW SS

Description
140B80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE

MARTIN SPROCKET & GR

Part # 140B80 X 2-15/16IN KW SS

BDI # 24330881

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Other Features: With Set Screw
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200C60H X 4-15/16

COMPARE

D200C60H X 4-15/16

Description
D200C60H X 4-15/16 CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D200C60H X 4-15/16

BDI # 25953181

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY