140B80 X 4IN STD KW 2SS
Description
140B80 X 4IN STD KW 2SS RLR CHAIN SPRKT ; 4" BORE 80T CHAIN #140
Part # 140B80 X 4IN STD KW 2SS
BDI # 25182159
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
140B80 X 2-15/16IN KW SS
Description
140B80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE
Part # 140B80 X 2-15/16IN KW SS
BDI # 24330881
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
140C80 X 2-15/16IN KW SS
Description
140C80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE
Part # 140C80 X 2-15/16IN KW SS
BDI # 24330879
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
D180CS54 X 4 KW 2SS MTO
Description
D180CS54 X 4 KW 2SS MTO SPROCKET
Part # D180CS54 X 4 KW 2SS MTO
BDI # 23597563
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.98
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Finished Bore