D200B26H X 4-15/16
Description
D200B26H X 4-15/16 SPROCKET ; 4-15/16" BORE
Part # D200B26H X 4-15/16
BDI # 24313770
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Finished Bore
D200B15H X 4-15/16
Description
D200B15H X 4-15/16 SPROCKET ; 4-15/16" BORE
Part # D200B15H X 4-15/16
BDI # 24313768
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Finished Bore
D200B18 X 5-7/16
Description
D200B18 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 18T CHAIN NO. 200
Part # D200B18 X 5-7/16
BDI # 23906719
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Finished Bore
E160B45 X 4-15/16 1-1/4X5/8KW 2SS
Description
E160B45 X 4-15/16 1-1/4X5/8KW 2SS SPRCKT ; MTO
Part # 0370150M
BDI # 25848028
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
D140A30 X 5.625IN KW
Description
D140A30 X 5.625IN KW SPROCKET ; 140 ANSI 30 TEETH 5.625IN BORE
Part # D140A30 X 5.625IN KW
BDI # 25947082
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Finished Bore