Page 1 of 2

Next

Compare
D240C35 X 7-1/4

COMPARE

D240C35 X 7-1/4

Description
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH

MARTIN SPROCKET & GR

Part # D240C35 X 7-1/4

BDI # 25852116

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160A36H 7-1/2

COMPARE

D160A36H 7-1/2

Description
D160A36H 7-1/2 SPROCKET ; DBL STOCK SPROCKET STL 2IN PITCH

MARTIN SPROCKET & GR

Part # D160A36H 7-1/2

BDI # 21445526

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D160A30H 7-1/2

COMPARE

D160A30H 7-1/2

Description
D160A30H 7-1/2 SPROCKET ; 7-1/2IN BORE 30 TEETH STEEL

MARTIN SPROCKET & GR

Part # D160A30H 7-1/2

BDI # 21445471

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.228
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240B18 7.75IN LTB

COMPARE

240B18 7.75IN LTB

Description
240B18 7.75IN LTB RLR CHAIN SPROCKET ; MTO QUOTE 313116-14

MARTIN SPROCKET & GR

Part # 240B18 7.75IN LTB

BDI # 22800447

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.276

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.81
Pitch Diameter - Millimeter: 438.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A65 ALTERED BORE 7-1/2IN

COMPARE

80A65 ALTERED BORE 7-1/2IN

Description
80A65 ALTERED BORE 7-1/2IN ; SPROCKET

MARTIN SPROCKET & GR

Part # 80A65 ALTERED BORE 7-1/2IN

BDI # 23781776

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.698

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.274
Pitch Diameter - Millimeter: 525.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY