100A32HT X 215MM MTO
Description
100A32HT X 215MM MTO SPROCKET ; SPROCKET
Part # 100A32HT X 215MM DWG 5.314126.K REV. 01 MTO
BDI # 24571396
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
D100B46 10-1/2 SPLIT
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Part # D100B46 10-1/2 SPLIT
BDI # 21552196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Split Type
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Finished Bore
60A46 X 8-3/4
Description
60A46 X 8-3/4 ROLLER CHAIN SPROCKET ; 60 ANSI 46 TEETH 8-3/4" BORE
Part # 60A46 X 8-3/4
BDI # 24106691
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
A240A12 X 8-1/4IN
Description
A240A12 X 8-1/4IN SPROCKET ; MTO 8-1/4" BORE 12T CHAIN #240
Part # A240A12 X 8-1/4IN
BDI # 25815028
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.591
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Pitch Diameter - Millimeter:
294.411
Mounting Method:
Finished Bore
A240A16 X 9.505 ALT
Description
A240A16 X 9.505 ALT CHAIN SPROCKET ; MTO
Part # 240A16 ALT
BDI # 25854289
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Finished Bore