40B56
Description
40B56 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 56 TEETH STEEL
Part # 40B56
BDI # 22718670
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
40B80
Description
40B80 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 80 TEETH STEEL
Part # 40B80
BDI # 22718717
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
40B54
Description
40B54 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 54 TEETH STEEL
Part # 40B54
BDI # 22718658
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
40B55
Description
40B55 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 55 TEETH STEEL
Part # 40B55
BDI # 22718664
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Rough Bore
40B8
Description
40B8 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 8 TEETH STEEL
Part # 40B8
BDI # 22718712
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore