60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 38 TEETH STEEL
Part # 60B38
BDI # 22728296
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60B39
Description
60B39 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 39 TEETH STEEL
Part # 60B39
BDI # 22728301
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Rough Bore
60B49
Description
60B49 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 49 TEETH STEEL
Part # 60B49
BDI # 22728359
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
60B29
Description
60B29 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 29 TEETH STEEL
Part # 60B29
BDI # 22728244
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
60B31
Description
60B31 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 31 TEETH STEEL
Part # 60B31
BDI # 22728255
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore