60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 38 TEETH STEEL
Part # 60B38
BDI # 22728296
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
25BF60X1/2
Description
25BF60X1/2 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 60 TEETH 1/2 BORE
Part # 25BF60X1/2
BDI # 22693910
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
41B14
Description
41B14 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 14 TEETH STEEL
Part # 41B14
BDI # 22719988
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
40B56
Description
40B56 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 56 TEETH STEEL
Part # 40B56
BDI # 22718670
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
40B80
Description
40B80 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 80 TEETH STEEL
Part # 40B80
BDI # 22718717
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore