41B112
Description
41B112 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 112 TEETH STEEL
Part # 41B112
BDI # 22719968
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
35B112
Description
35B112 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 112 TEETH STEEL
Part # 35B112
BDI # 22710990
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
50B112
Description
50B112 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 112 TEETH STEEL
Part # 50B112
BDI # 22719106
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
35A112
Description
35A112 ROLLER CHAIN SPROCKET ; 35 STYLE A TYPE 112 TEETH STEEL
Part # 35A112
BDI # 22710855
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
40B112
Description
40B112 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 112 TEETH STEEL
Part # 40B112
BDI # 22718390
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore