25BF17X1/4
Description
25BF17X1/4 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 17 TEETH 1/4 BORE
Part # 25BF17X1/4
BDI # 22693470
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Finished Bore
25B17PX3/8
Description
25B17PX3/8 ROLLER CHAIN SPROCKET, 3/8" BORE ACETAL (SMARTCATALOG)
Part # 25B17PX3/8
BDI # 26278714
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Acetal
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Finished Bore
25B17SS
Description
25B17SS ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 17 TEETH SS
Part # 25B17SS
BDI # 22693220
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.487
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Rough Bore
35B17
Description
35B17 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 17 TEETH STEEL
Part # 35B17
BDI # 22711017
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
40A17
Description
40A17 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 17 TEETH STEEL
Part # 40A17
BDI # 22718190
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore