35A18
Description
35A18 ROLLER CHAIN SPROCKET ; 35 STYLE A TYPE 18 TEETH STEEL
Part # 35A18
BDI # 22710872
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore
60B18
Description
60B18 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 18 TEETH STEEL
Part # 60B18
BDI # 22728179
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
25BF18X3/8
Description
25BF18X3/8 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 18 TEETH 3/8 BORE
Part # 25BF18X3/8
BDI # 22693495
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Finished Bore
25BF18X1/2
Description
25BF18X1/2 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 18 TEETH 1/2 BORE
Part # 25BF18X1/2
BDI # 22693482
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Finished Bore
35B18
Description
35B18 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 18 TEETH STEEL
Part # 35B18
BDI # 22711021
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore