25A26
Description
25A26 ROLLER CHAIN SPROCKET ; 25 STYLE A TYPE 26 TEETH STEEL
Part # 25A26
BDI # 22692587
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
40B26
Description
40B26 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 26 TEETH STEEL
Part # 40B26
BDI # 22718486
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
50B26
Description
50B26 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 26 TEETH STEEL
Part # 50B26
BDI # 22719201
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
35B26
Description
35B26 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 26 TEETH STEEL
Part # 35B26
BDI # 22711055
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
25BF26X5/8
Description
25BF26X5/8 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 26 TEETH 5/8 BORE
Part # 25BF26X5/8
BDI # 22693687
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Finished Bore