35A27
Description
35A27 ROLLER CHAIN SPROCKET ; 35 STYLE A TYPE 27 TEETH STEEL
Part # 35A27
BDI # 22710908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
40A27
Description
40A27 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 27 TEETH STEEL
Part # 40A27
BDI # 22718263
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
40B27
Description
40B27 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 27 TEETH STEEL
Part # 40B27
BDI # 22718491
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
60B27
Description
60B27 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 27 TEETH STEEL
Part # 60B27
BDI # 22728232
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
50B27
Description
50B27 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 27 TEETH STEEL
Part # 50B27
BDI # 22719208
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore