60B33
Description
60B33 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 33 TEETH STEEL
Part # 60B33
BDI # 22728267
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
40A33
Description
40A33 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 33 TEETH STEEL
Part # 40A33
BDI # 22718290
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
50B33
Description
50B33 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 33 TEETH STEEL
Part # 50B33
BDI # 22719239
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
40B33
Description
40B33 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 33 TEETH STEEL
Part # 40B33
BDI # 22718527
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore