40A35
Description
40A35 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 35 TEETH STEEL
Part # 40A35
BDI # 22718297
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40B35
Description
40B35 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 35 TEETH STEEL
Part # 40B35
BDI # 22718539
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
41B35
Description
41B35 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 35 TEETH STEEL
Part # 41B35
BDI # 22720096
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
35B35
Description
35B35 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 35 TEETH STEEL
Part # 35B35
BDI # 22711075
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
60B35
Description
60B35 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 35 TEETH STEEL
Part # 60B35
BDI # 22728279
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore