60B40
Description
60B40 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 40 TEETH STEEL
Part # 60B40
BDI # 22728307
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
50A40
Description
50A40 ROLLER CHAIN SPROCKET ; 50 STYLE A TYPE 40 TEETH STEEL
Part # 50A40
BDI # 22718634
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
40B40
Description
40B40 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 40 TEETH STEEL
Part # 40B40
BDI # 22718572
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
50B40
Description
50B40 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 40 TEETH STEEL
Part # 50B40
BDI # 22719275
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
25BF40X1-1/4
Description
25BF40X1-1/4 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 40 TEETH 1-1/4 BORE
Part # 25BF40X1-1/4
BDI # 22693800
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Finished Bore