50B42
Description
50B42 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 42 TEETH STEEL
Part # 50B42
BDI # 22719287
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
35A42
Description
35A42 ROLLER CHAIN SPROCKET ; 35 STYLE A TYPE 42 TEETH STEEL
Part # 35A42
BDI # 22710935
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
40A42
Description
40A42 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 42 TEETH STEEL
Part # 40A42
BDI # 22718316
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
25A42
Description
25A42 ROLLER CHAIN SPROCKET ; 25 STYLE A TYPE 42 TEETH STEEL
Part # 25A42
BDI # 22692615
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.486
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
84.988
Mounting Method:
Rough Bore
60B42
Description
60B42 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 42 TEETH STEEL
Part # 60B42
BDI # 22728319
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore