40B43
Description
40B43 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 43 TEETH STEEL
Part # 40B43
BDI # 22718589
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.132
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
50B43
Description
50B43 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 43 TEETH STEEL
Part # 50B43
BDI # 22719293
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.914
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Rough Bore
60B43
Description
60B43 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 43 TEETH STEEL
Part # 60B43
BDI # 22728326
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore