40B47
Description
40B47 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 47 TEETH STEEL
Part # 40B47
BDI # 22718614
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
50B47
Description
50B47 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 47 TEETH STEEL
Part # 50B47
BDI # 22719315
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore
60B47
Description
60B47 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 47 TEETH STEEL
Part # 60B47
BDI # 22728347
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore