50B52
Description
50B52 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 52 TEETH STEEL
Part # 50B52
BDI # 22719346
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
60B52
Description
60B52 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 52 TEETH STEEL
Part # 60B52
BDI # 22728377
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Rough Bore
40B52
Description
40B52 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 52 TEETH STEEL
Part # 40B52
BDI # 22718646
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore