40B56
Description
40B56 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 56 TEETH STEEL
Part # 40B56
BDI # 22718670
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
60B56
Description
60B56 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 56 TEETH STEEL
Part # 60B56
BDI # 22728401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Rough Bore
50B56
Description
50B56 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 56 TEETH STEEL
Part # 50B56
BDI # 22719368
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore