40B8
Description
40B8 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 8 TEETH STEEL
Part # 40B8
BDI # 22718712
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
60B8
Description
60B8 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 8 TEETH STEEL
Part # 60B8
BDI # 22728466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.261
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
35B8
Description
35B8 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 8 TEETH STEEL
Part # 35B8
BDI # 22711115
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
41B8
Description
41B8 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 8 TEETH STEEL
Part # 41B8
BDI # 22720166
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
50B8
Description
50B8 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 8 TEETH STEEL
Part # 50B8
BDI # 22719414
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.884
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore