40A80
Description
40A80 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 80 TEETH STEEL
Part # 40A80
BDI # 22718358
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
40B80
Description
40B80 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 80 TEETH STEEL
Part # 40B80
BDI # 22718717
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
35B80
Description
35B80 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 80 TEETH STEEL
Part # 35B80
BDI # 22711120
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Rough Bore
60B80
Description
60B80 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 80 TEETH STEEL
Part # 60B80
BDI # 22728472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
41B80
Description
41B80 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 80 TEETH STEEL
Part # 41B80
BDI # 22720171
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore