25B9
Description
25B9 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 9 TEETH STEEL
Part # 25B9
BDI # 22693387
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.837
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Rough Bore
60B9
Description
60B9 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 9 TEETH STEEL
Part # 60B9
BDI # 22728484
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Rough Bore
41B9
Description
41B9 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 9 TEETH STEEL
Part # 41B9
BDI # 22720183
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
25BF9X1/4
Description
25BF9X1/4 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 9 TEETH 1/4 BORE
Part # 25BF9X1/4
BDI # 22693989
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.837
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Finished Bore
35B9
Description
35B9 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 9 TEETH STEEL
Part # 35B9
BDI # 22711127
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore