40B96
Description
40B96 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 96 TEETH STEEL
Part # 40B96
BDI # 22718736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
41B96
Description
41B96 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 96 TEETH STEEL
Part # 41B96
BDI # 22720189
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
35A96
Description
35A96 ROLLER CHAIN SPROCKET ; 35 STYLE A TYPE 96 TEETH STEEL
Part # 35A96
BDI # 22710970
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
50B96
Description
50B96 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 96 TEETH STEEL
Part # 50B96
BDI # 22719444
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
35B96
Description
35B96 ROLLER CHAIN SPROCKET ; 35 STYLE B TYPE 96 TEETH STEEL
Part # 35B96
BDI # 22711131
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore