40B80
Description
40B80 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 80 TEETH STEEL
Part # 40B80
BDI # 22718717
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
40B96
Description
40B96 ROLLER CHAIN SPROCKET ; 40 STYLE B TYPE 96 TEETH STEEL
Part # 40B96
BDI # 22718736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
60B49
Description
60B49 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 49 TEETH STEEL
Part # 60B49
BDI # 22728359
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
35A84
Description
35A84 ROLLER CHAIN SPROCKET ; 35 STYLE A TYPE 84 TEETH STEEL
Part # 35A84
BDI # 22710966
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
35A96
Description
35A96 ROLLER CHAIN SPROCKET ; 35 STYLE A TYPE 96 TEETH STEEL
Part # 35A96
BDI # 22710970
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore