40A35
Description
40A35 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 35 TEETH STEEL
Part # 40A35
BDI # 22718297
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40A36
Description
40A36 ROLLER CHAIN SPROCKET ; 40 STYLE A TYPE 36 TEETH STEEL
Part # 40A36
BDI # 22718303
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
25BF70X5/8
Description
25BF70X5/8 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 70 TEETH 5/8 BORE
Part # 25BF70X5/8
BDI # 22693952
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Finished Bore
25A26
Description
25A26 ROLLER CHAIN SPROCKET ; 25 STYLE A TYPE 26 TEETH STEEL
Part # 25A26
BDI # 22692587
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
25BF60X1/2
Description
25BF60X1/2 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 60 TEETH 1/2 BORE
Part # 25BF60X1/2
BDI # 22693910
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore