60B84
Description
60B84 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 84 TEETH STEEL
Part # 60B84
BDI # 22728478
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Rough Bore
41B112
Description
41B112 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 112 TEETH STEEL
Part # 41B112
BDI # 22719968
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
60B80
Description
60B80 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 80 TEETH STEEL
Part # 60B80
BDI # 22728472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Rough Bore
50B96
Description
50B96 ROLLER CHAIN SPROCKET ; 50 STYLE B TYPE 96 TEETH STEEL
Part # 50B96
BDI # 22719444
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
60B68
Description
60B68 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 68 TEETH STEEL
Part # 60B68
BDI # 22728442
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore