50B17-1 1/8
Description
50B17-1 1/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15238
BDI # 163398
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50B30-1 3/16
Description
50B30-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36680
BDI # 168457
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50B45-1 7/16
Description
50B45-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36882
BDI # 168492
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50A96
Description
50A96 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16316
BDI # 163880
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
50B30-1 1/4
Description
50B30-1 1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36682
BDI # 168458
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore