41B19-3/4
Description
41B19-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15570
BDI # 163560
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40B19SS
Description
40B19SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 69294
BDI # 177100
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
40B19-1 3/16
Description
40B19-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15076
BDI # 163317
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
60B19-1 3/16
Description
60B19-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 46625
BDI # 169497
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
35B19SS
Description
35B19SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 69488
BDI # 177154
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore