40B42-1 1/4
Description
40B42-1 1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36266
BDI # 168341
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
15BP42
Description
15BP42 MINIATURE CHAIN SPROCKET ; NON RETURNABLE PLASTIC
Part # 54175
BDI # 173192
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.974
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
2.026
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
50.14
Mounting Method:
Rough Bore
50A42
Description
50A42 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16298
BDI # 163871
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
40B42
Description
40B42 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16442
BDI # 163925
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore