50B45-1 7/16
Description
50B45-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36882
BDI # 168492
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50B45-1 1/2
Description
50B45-1 1/2 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36884
BDI # 168493
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50B45
Description
50B45 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16498
BDI # 163953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore