4111X5/8
Description
4111X5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1117779
BDI # 324665
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With Set Screw
Global Part Number GPN:
567730
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
9214
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
J41SS RIV 10 FT CH
Description
J41SS RIV 10 FT CH ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 2622546
BDI # 328366
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
J41SS O/S C/L
Description
J41SS O/S C/L CHAIN OFFSET LINK ; NON-RETURNABLE
Part # 2735439
BDI # 329174
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Offset Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Offset Link
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1