D50Q52
Description
D50Q52 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1182989
BDI # 328794
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
Split Taper Bushing
Global Part Number GPN:
10413
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Bushed
D60R52
Description
D60R52 ROLLER CHAIN SPROCKET ; NON-RETURNABLE DOUBLE BUSHED
Part # 1183136
BDI # 328828
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Other Features:
Split Taper Bushing
Global Part Number GPN:
10419
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Bushed
D40Q52
Description
D40Q52 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1182864
BDI # 328762
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Other Features:
Split Taper Bushing
Global Part Number GPN:
10407
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Bushed
D80R52
Description
D80R52 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1183284
BDI # 312042
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
Split Taper Bushing
Global Part Number GPN:
10423
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed