DMD-35-2 SC CO;W1905
Description
DMD-35-2 SC CO ; W1905 CONN LINK
Part # 101944979; DMD-35-2 SC CO;W1905
BDI # 21486038
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-35T-2R-254NZE;D4190
Description
DMD-35T-2R-254NZE ; D4190 RLLR CHAIN ; NON RETURNABLE
Part # 101959231
BDI # 27337336
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Basic Construction:
Riveted
Component:
Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Press Fit
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
DMD-35-2 DOFF LINK;W1242
Description
DMD-35-2 DOFF LINK ; W1242
Part # 101931408; DMD-35-2 DOFF LINK;W1242
BDI # 20855232
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
DMD-35-2R-50FT;D0005
Description
DMD-35-2R-50FT ; D0005 RLLR CHAIN ; 50FT/REEL
Part # 101954219; DMD-35-2R-50FT;D0005
BDI # 21486039
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
DMD-35-2RAP-320NAA;D3384
Description
DMD-35-2RAP-320NAA ; D3384 RLLR CHAIN
Part # 101958425; DMD-35-2RAP-320NAA;D3384
BDI # 27337334
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Basic Construction:
Riveted
Chain Pitch - Millimeter:
9.525
Component:
Chain
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2