RSC-40-1 SC CO LINK AU;D5893
Description
RSC-40-1 SC CO LINK AU ; D5893
Part # 101960932; RSC-40-1 SC CO LINK AU;D5893
BDI # 20854792
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RSC-40-1 DOFF LINK;D5467
Description
RSC-40-1 DOFF LINK ; D5467
Part # 101960507; RSC-40-1 DOFF LINK;D5467
BDI # 20854568
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-40-1RZN-10FT;D3992
Description
RSC-40-1RZN-10FT ; D3992 RLLR CHAIN ; NON RETURNABLE 10FT/BOX
Part # 101959033; RSC-40-1RZN-10FT;D3992
BDI # 20855754
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-40-1R-250FT;D3870
Description
RSC-40-1R-250FT ; D3870 ; SAPPHIRE RLLR CHAIN 250FT/REEL
Part # 101958911; RSC-40-1R-250FT;D3870
BDI # 20857030
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-40-1RNP-200FTNZA;D3976
Description
RSC-40-1RNP-200FTNZA ; D3976 ; SAPPHIRE RLLR CHN 200FT/REEL NI PLTD
Part # 101959017; RSC-40-1RNP-200FTNZA;D3976
BDI # 20857070
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion/Moisture Resistant
Number of Strands:
1