DMD-80H-1R-50FT;D0102
Description
DMD-80H-1R-50FT ; D0102 RLLR CHAIN ; 50FT/REEL
Part # 101954316; DMD-80H-1R-50FT;D0102
BDI # 20857330
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
DMD-80XLO-1 CT CO LINK;D5388
Description
DMD-80XLO-1 CT CO LINK ; D5388 ; 1" PITCH 1-STRAND 80 ANSI
Part # 101960428; DMD-80XLO-1 CT CO LINK;D5388
BDI # 21486052
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Ring Leader O-Ring Drive | Slip Fit
Chain Series:
Drive
Internal Special Features:
No
DMD-80H-1 CT CO LINK;D1029
Description
DMD-80H-1 CT CO LINK ; D1029
Part # 101955538; DMD-80H-1 CT CO LINK;D1029
BDI # 21486046
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Heavy
Internal Special Features:
No
RSC-80-1 SC CO LINK;D5867
Description
RSC-80-1 SC CO LINK ; D5867
Part # 101960906; RSC-80-1 SC CO LINK;D5867
BDI # 20854656
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
S80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-C2080H-1 DOFF LINK;D5973
Description
RSC-C2080H-1 DOFF LINK ; D5973
Part # 101961012; RSC-C2080H-1 DOFF LINK;D5973
BDI # 20855062
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
SC2080
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No