RSC-16B-1 SO CO LINK;D6210
Description
RSC-16B-1 SO CO LINK ; D6210 ; 1" PITCH 1-STRAND 16B ISO SPRING CLIP
Part # 101961173; RSC-16B-1 SO CO LINK;D6210
BDI # 20854730
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Connecting Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-16B-1R-10FT;D0154
Description
RSC-16B-1R-10FT ; D0154 RLLR CHAIN ; 10FT/BOX
Part # 101954368; RSC-16B-1R-10FT;D0154
BDI # 21485912
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Chain
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-16B-2R-10FT;D0155
Description
RSC-16B-2R-10FT ; D0155 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Part # 101954369; RSC-16B-2R-10FT;D0155
BDI # 20856678
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-16B-2 DOFF LINK;D6218
Description
RSC-16B-2 DOFF LINK ; D6218
Part # 101961180; RSC-16B-2 DOFF LINK;D6218
BDI # 20855166
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RSC-16B-1 DOFF LINK;D6213
Description
RSC-16B-1 DOFF LINK ; D6213 ; 1" PITCH 1-STRAND 16B ISO
Part # 101961176; RSC-16B-1 DOFF LINK;D6213
BDI # 20854872
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Offset Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No