DMD-35-2 SC CO;W1905
Description
DMD-35-2 SC CO ; W1905 CONN LINK
Part # 101944979; DMD-35-2 SC CO;W1905
BDI # 21486038
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
RSC-35-1 SO CO LINK;D5407
Description
RSC-35-1 SO CO LINK ; D5407
Part # 101960447; RSC-35-1 SO CO LINK;D5407
BDI # 21486132
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
S35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
DMD-35T-4 ROFF LINK P;D6140
Description
DMD-35T-4 ROFF LINK P ; D6140
Part # 101961103; DMD-35T-4 ROFF LINK P;D6140
BDI # 20855618
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-4
Component:
Four Pitch Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
4
RSC-35-1 DOFF LINK NP;D5989
Description
RSC-35-1 DOFF LINK NP ; D5989
Part # 101961028
BDI # 20854646
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
S35
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RSC-35-1R-10FT;D0165
Description
RSC-35-1R-10FT ; D0165 ; SAPPHIRE RLLR CHAIN 10FT/BOX
Part # 101954379; RSC-35-1R-10FT;D0165
BDI # 21486133
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
S35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1